Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.26 in, Black, 1.17 in 811140-000

Heat Shrink Boot, 0.26 in, Black, 1.17 in (Discontinued)

  • Mfr # 811140-000
  • Zoro # G300954222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811140-000
Zoro #
G300954222
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.17 in
Size Code
11

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.14 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.26 in
Number of Branches/Legs
2
Material Systems Code
200
Wire/Cable Sm Branch OD
.16 in, .2 in, .18 in
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Long-term immersn elevated temp incl fuel
Material Code
12
Transition Type
T-Transition
Molded Part Type
Transition
Special Requirements
Flame Retarded
Breakout Angle
90
Wire/Cable OD
.18 in, .16 in, .2 in, .28 in, .24 in
Pliancy
Flexible
Molded Part Shape
T Shape
Wire/Cable Main Branch OD
.2 in, .18 in, .16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.