
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA6922-000
Zoro #
G005917652
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.14 in
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.23/0.09 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.39 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
203
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS81765/1 Type I
Molded Part Shape
Straight
Material Code
25
Material Systems Code
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.