Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, 1.9:1 I.D. Shrink Ratio, 2.37/1.58 in, Black 336837-000

Heat Shrink Boot, 1.9:1 I.D. Shrink Ratio, 2.37/1.58 in, Black (Discontinued)

  • Mfr # 336837-000
  • Zoro # G805981495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336837-000
Zoro #
G805981495
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
3

Details

Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Shrink Tubing I.D. After Shrinking
0.79 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.37/1.58 in
Breakout Angle
22.5
Molded Part Type
Breakouts/Transitions
Material Systems Code
10
Number of Branches/Legs
3
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Sm Branch OD
.86 " - 1.42 in
Shrink Ratio Type
High
Wire/Cable Main Branch OD
.86 " - 1.42 in
Molded Part Shape
Y Shape
Flammability
Flame-Retardant
Material Code
71
Pliancy
Flexible
Special Requirements
Flame Retarded
Resistant To
Flexing
Wire/Cable OD
.86 " - 2.13 in
Transition Type
T-Transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.