Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2.1:1 I.D. Shrink Ratio, 0.67 in, Black 202A111-25-0

Heat Shrink Boot, 2.1:1 I.D. Shrink Ratio, 0.67 in, Black (Discontinued)

  • Mfr # 202A111-25-0
  • Zoro # G005917393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202A111-25-0
Zoro #
G005917393
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
3.8 " - 11.9 mm[.1496 " - .469 in]
Wire/Cable Outside Diameter
.177 in,.18 in,.2 in,.236 in,5 mm,6 mm

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Shrink Tubing I.D. After Shrinking
0.31/0.09 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.67 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
202
Material Systems Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape
Straight
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.