
Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 562A043-25-0
- Zoro # G205917551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562A043-25-0
Zoro #
G205917551
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
43
Details
Item
Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.51/0.27 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Number of Branches/Legs
5
Material Code
25
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Y Shape
Molded Part Shape Code
562A
Material Systems Code
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.