This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.77 in 202F221-51-0

Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.77 in (Discontinued)

  • Mfr # 202F221-51-0
  • Zoro # G805917616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F221-51-0
Zoro #
G805917616
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in
Wire/Cable Outside Diameter
.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,9 mm
Cable Diameter Range
7.6 " - 17.5 mm[.299 " - .689 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.52/0.30 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.07/0.82 in
Molded Part Shape Code
202
Material Systems Code
20
Approved Standards
SC-X-15112
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Material Code
51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.