This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, Black, 1-1/2 in 202K121-25/86-0

Adhesive Lined Heat Shrink Boot, Dual Wall, Black, 1-1/2 in (Discontinued)

  • Mfr # 202K121-25/86-0
  • Zoro # G405917566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K121-25/86-0
Zoro #
G405917566
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,.39 in,10 mm,6 mm,7 mm,8 mm,9 mm
Cable Diameter Range
5.6 " - 13 mm[5.6 " - 14 in]

Details

Item
Adhesive Lined Heat Shrink Boot
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape Code
202
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
Straight
Material Systems Code
25
Material Code
25

Description

Heat Shrink Boot, Dual Wall, Elastomer, Adhesive, 22.5/22.5 Id Before Shrink, 2.5:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.