Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem 90 Degree Adhesive Lined Heat Shrink Boot, Dual Wall, 20 mm, Black 341621-000

90 Degree Adhesive Lined Heat Shrink Boot, Dual Wall, 20 mm, Black (Discontinued)

  • Mfr # 341621-000
  • Zoro # G805917647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341621-000
Zoro #
G805917647
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.898 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
22.8/10 mm
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
20 mm
Material Systems Code
25
Molded Part Type
M.M.40 Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.