Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black 562A011-3/42-0

Adhesive Lined Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 562A011-3/42-0
  • Zoro # G205917520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562A011-3/42-0
Zoro #
G205917520
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
11

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.27/0.14 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Number of Branches/Legs
5
Molded Part Shape Code
562A
Molded Part Shape
Y Shape
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Material Code
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.