
Adhesive Lined Heat Shrink Boot, Dual Wall, 1.9:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 823823-000
- Zoro # G705917464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823823-000
Zoro #
G705917464
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
11
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
1.9:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.27/0.14 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Special Requirements
Flame Retarded
Molded Part Type
Transition
Material Systems Code
10
Wire/Cable Main Branch OD
.2 in, .18 in, .16 in
Wire/Cable Sm Branch OD
.16 in, .2 in, .18 in
Molded Part Shape
One to Four Cables
Pliancy
Semi-Rigid
Transition Type
1 to 4 Cables
Fluid/Chemical Resistance
Occasional exposure to fluids
Number of Branches/Legs
4
Material Code
3
Wire/Cable OD
.39 in, .35 in, .31 in
Breakout Angle
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.