
Adhesive Lined Heat Shrink Lipped Boot, Dual Wall, 2.4:1 I.D. Shrink Ratio, Black, 1-1/2 in (Discontinued)
- Mfr # 808194-000
- Zoro # G405917542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
808194-000
Zoro #
G405917542
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1-1/2 in
Cable Diameter Range
.22 " - .488 in
Wire/Cable Outside Diameter
.3 in, .276 in, .39 in, .31 in, .433 in, .43 in, .236 in, .35 in
Entry Size (Solid or Fixed Adapter)
4 " - 6
Entry Size (Spin Coupling Adapter)
4 " - 10
Details
Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Ratio
2.4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.92 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381
Material Systems Code
10
Molded Part Type
Molded Boot
Description
Heat Shrink Boot, Dual Wall, Polyolefin, Adhesive, 21.8/21.8 Id Before Shrink, 2.4:1 Shrink Ratio, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.