This item is Discontinued.

Raychem Heat Shrink Boot, Thin Wall, Black, 1-1/2 in 202A021-25-0

This item is Discontinued.

Raychem

Heat Shrink Boot, Thin Wall, Black, 1-1/2 in (Discontinued)

Mfr # 202A021-25-0
Zoro # G505917473
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202A021-25-0
Zoro #
G505917473
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in

Details

Item
Heat Shrink Boot
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.39/0.21 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.54/0.46 in
Material Code
25
Material Systems Code
25
Approved Standards
VG95343 Parts 6,7,8 and 9
Molded Part Shape
Straight
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.