
Heat Shrink Boot, Elastomer, 31/31 Id Before Shrink, 1.6:1 Shrink Ratio, Black (Discontinued)
- Mfr # 806698-000
- Zoro # G905917448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806698-000
Zoro #
G905917448
UPC #
-
Country of Origin
Mexico
Dimensions
Wire/Cable Outside Diameter
.433 in, .47 in, .3 in, .39 in, .43 in, .35 in, .31 in, .55 in
Cable Diameter Range
.291 " - 1 in
Details
Item
Heat Shrink Boot
Shrink Ratio
1.6:1
Material
Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Material Systems Code
25
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Adhesive Type
Adhesive Purchased Separately
Approved Standards
MIS-34867, DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, BS-G-198-5-DE
Molded Part Type
Molded Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.