
Heat Shrink Boot, Elastomer, Adhesive, 16.3/16.3 Id Before Shrink, 2.5:1 Shrink Ratio, Black (Discontinued)
- Mfr # 178086-000
- Zoro # G805917630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178086-000
Zoro #
G805917630
UPC #
-
Country of Origin
Mexico
Dimensions
Wire/Cable Outside Diameter
.177 in, .2 in, .3 in, .276 in, .236 in, .18 in, .31 in
Cable Diameter Range
3.8 " - 9.1 in
Details
Item
90 Degree Adhesive Lined Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Approved Standards
BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, MIS-34867
Molded Part Type
Molded Boot
Material Systems Code
25
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.