This item is Discontinued.

Raychem Heat Shrink Boot, Elastomer, Adhesive, 16.3/16.3 Id Before Shrink, 2.5:1 Shrink Ratio, Black 222A111-25/86-0

Heat Shrink Boot, Elastomer, Adhesive, 16.3/16.3 Id Before Shrink, 2.5:1 Shrink Ratio, Black (Discontinued)

  • Mfr # 222A111-25/86-0
  • Zoro # G105790285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222A111-25/86-0
Zoro #
G105790285
UPC #
-
Country of Origin
Mexico

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Modified Elastomer
Standards
BS-G-198-5-DE; DEF Std 59-97 Issue 3 Type DE; IEC 62329-3-102; MIS-34867

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.