Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Elastomer, Adhesive, 36 Id Before Shrink 242W053-25/225-0

Heat Shrink Boot, Elastomer, Adhesive, 36 Id Before Shrink (Discontinued)

  • Mfr # 242W053-25/225-0
  • Zoro # G305917666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242W053-25/225-0
Zoro #
G305917666
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
22.1 " - 35.6 mm[.87 " - 1.4 in]

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.87/0.33 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Material Code
25
Material Systems Code
25
Molded Part Shape
45°
Molded Part Shape Code
242
Approved Standards
VG95343 Parts 6,7,8 and 9
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.