Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.03/0.30 in, Black, 2.92 in 202D932-4-00-0

Heat Shrink Boot, 1.03/0.30 in, Black, 2.92 in (Discontinued)

  • Mfr # 202D932-4-00-0
  • Zoro # G905917417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D932-4-00-0
Zoro #
G905917417
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.92 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.75/0.10 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.03/0.30 in
Material Code
4
Molded Part Shape Code
202
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Molded Part Shape
Straight
Approved Standards
SAE AS81765/1 Type II
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.