This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 1.42 in, Black, 3.15 in 822597-000

Adhesive Lined Heat Shrink Boot, 1.42 in, Black, 3.15 in (Discontinued)

  • Mfr # 822597-000
  • Zoro # G105917392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822597-000
Zoro #
G105917392
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.15 in
Wire/Cable Outside Diameter
.39 in, .47 in, .433 in, .43 in, .63 in, .35 in, .55 in
Entry Size (Spin Coupling Adapter)
12
Entry Size (Solid or Fixed Adapter)
8
Cable Diameter Range
8.4 " - 20 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type I, BS-G-198-5-DA, DEF Std 59-97 Issue 3 Type DA, UL 224, File E85381
Shrink Ratio
1.5:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.