This item is Discontinued.

Raychem Heat Shrink Boot, Polyolefin, Adhesive, 41.5/41.5 Id Before Shrink, 1.5:1 Shrink Ratio, Black 202K163-3/86-0

Heat Shrink Boot, Polyolefin, Adhesive, 41.5/41.5 Id Before Shrink, 1.5:1 Shrink Ratio, Black (Discontinued)

  • Mfr # 202K163-3/86-0
  • Zoro # G605948940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K163-3/86-0
Zoro #
G605948940
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.90 in
Wire/Cable Outside Diameter
.43 in,.433 in,.47 in,.55 in,.63 in,.7 in,.71 in,.787 in,11 mm,12 mm,14 mm,16 mm,18 mm,20 mm
Cable Diameter Range
9.9 " - 22 mm[9.9 " - 23 in]

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Semi-Rigid Modified Polyolefin
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Molded Part Shape
Straight
Molded Part Shape Code
202
Material Systems Code
10
Material Code
3
Fluid/Chemical Resistance
Occasional exposure to fluids
Shrink Ratio
1.5:1
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.