
Heat Shrink Boot, Polyolefin, Adhesive, 41.5/41.5 Id Before Shrink, 1.5:1 Shrink Ratio, Black (Discontinued)
- Mfr # 738430-000
- Zoro # G105949010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738430-000
Zoro #
G105949010
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.90 in
Cable Diameter Range
9.9 " - 23 in
Wire/Cable Outside Diameter
.71 in, .63 in, .43 in, .55 in, .433 in, .7 in, .787 in, .47 in
Entry Size (Spin Coupling Adapter)
16 " - 18
Entry Size (Solid or Fixed Adapter)
10 " - 12
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Semi-Rigid Modified Polyolefin
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
UL 224, File E85381, BS-G-198-5-DA, DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I
Material Systems Code
10
Shrink Ratio
1.5:1
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.