This item is Discontinued.

Raychem Heat Shrink Boot, Polyolefin, Adhesive, 58.5/58.5 Id Before Shrink, 1.7:1 Shrink Ratio, Black 202K174-3/86-0

Heat Shrink Boot, Polyolefin, Adhesive, 58.5/58.5 Id Before Shrink, 1.7:1 Shrink Ratio, Black (Discontinued)

  • Mfr # 202K174-3/86-0
  • Zoro # G305948936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K174-3/86-0
Zoro #
G305948936
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.12 in
Cable Diameter Range
15.7 " - 35 mm[.618 " - 1.378 in]
Wire/Cable Outside Diameter
.7 in,.71 in,.787 in,.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,18 mm,20 mm,22 mm,24 mm,26 mm,28 mm,30 mm

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.28/0.62 in
Material
Semi-Rigid Modified Polyolefin
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.36 in
Molded Part Shape Code
202
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Material Code
3
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Molded Part Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.