
Heat Shrink Boot, Polyolefin, Adhesive, 58.5/58.5 Id Before Shrink, 1.7:1 Shrink Ratio, Black (Discontinued)
- Mfr # 273590-000
- Zoro # G705948987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273590-000
Zoro #
G705948987
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.12 in
Entry Size (Solid or Fixed Adapter)
16 " - 18
Entry Size (Spin Coupling Adapter)
20 " - 22
Wire/Cable Outside Diameter
1.02 in, .71 in, 1 in, .7 in, .87 in, .9 in, 1.1 in, .787 in, .94 in, 1.18 in
Cable Diameter Range
.618 " - 1.378 in
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.28/0.62 in
Material
Semi-Rigid Modified Polyolefin
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.36 in
Approved Standards
BS-G-198-5-DA, SAE AS I 81765/1, Type I, UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.