This item is Discontinued.

Raychem Heat Shrink Boot, 1.34 in, Black, 5.28 in 808489-000

Heat Shrink Boot, 1.34 in, Black, 5.28 in (Discontinued)

  • Mfr # 808489-000
  • Zoro # G705917402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808489-000
Zoro #
G705917402
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.28 in
Connector or Backshell Outside Diameter
1.02 in, 1.26 in, 1.18 in, 1.1 in
Wire/Cable Outside Diameter
.47 in, .55 in, .63 in, .71 in, .43 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.90/0.38 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.34 in
Approved Standards
SAE AS 85049/140, DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I, UL 224, File E85381, BS-G-198-5-DA
Material Systems Code
10
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.