Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Semi-Rigid Polyolefin, Adhesive, 17.5 Id Before Shrink 202C611-71/180-0

Heat Shrink Boot, Semi-Rigid Polyolefin, Adhesive, 17.5 Id Before Shrink (Discontinued)

  • Mfr # 202C611-71/180-0
  • Zoro # G705917631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C611-71/180-0
Zoro #
G705917631
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter as Supplied
17.5 mm[.69 in]

Details

Material
Semi-Rigid Modified Polyolefin
Approved Standards
AS SAE81765/1 Type II
Material Code
71
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Operating Temperature Range
-55 " - 135 °C[-67 " - 275 °F]
Molded Part Shape
Straight
Material Systems Code
10
Molded Part Shape Code
202

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.