
Heat Shrink Boot, Semi-Rigid Polyolefin, Adhesive, 23.1/23.1 Id Before Shrink, 2.8:1 Shrink Ratio, (Discontinued)
- Mfr # 202A121-3/42-0
- Zoro # G705917396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202A121-3/42-0
Zoro #
G705917396
UPC #
-
Country of Origin
Mexico
Dimensions
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,10 mm,11 mm,6 mm,7 mm,8 mm,9 mm
Cable Diameter Range
5.3 " - 17.8 mm[.209 " - .701 in]
Details
Item
Adhesive Lined Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.97 in
Material Code
3
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Material Systems Code
10
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Molded Part Shape Code
202
Shrink Ratio
2.8:1
Description
Heat Shrink Boot, Semi-Rigid Polyolefin, Adhesive, 23.1/23.1 Id Before Shrink, 2.8:1 Shrink Ratio, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.