
Heat Shrink Boot, Semi-Rigid Polyolefin, Adhesive, 23.1/23.1 Id Before Shrink, 2.8:1 Shrink Ratio, (Discontinued)
- Mfr # 814711-000
- Zoro # G105917637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
814711-000
Zoro #
G105917637
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter Range
.209 " - .701 in
Wire/Cable Outside Diameter
.3 in, .276 in, .39 in, .31 in, .35 in, .433 in, .236 in, .43 in
Details
Item
Adhesive Lined Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.97 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Molded Part Type
Molded Boot
Approved Standards
UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I, BS-G-198-5-DA
Shrink Ratio
2.8:1
Description
Heat Shrink Boot, Semi-Rigid Polyolefin, Adhesive, 23.1/23.1 Id Before Shrink, 2.8:1 Shrink Ratio, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.