Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3.18 in 819100-000

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3.18 in (Discontinued)

  • Mfr # 819100-000
  • Zoro # G905917400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819100-000
Zoro #
G905917400
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.18 in
Size Code
11

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Elastomeric Polymer Blend
Color
Black
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Wire/Cable Sm Branch OD
.28 " - .46 in
Special Requirements
Flame Retarded
Shrink Ratio Type
High
Wire/Cable OD
.28 " - .7 in
Pliancy
Flexible
Transition Type
T-Transition
Molded Part Type
Breakouts/Transitions
Material Code
51
Molded Part Shape
T Shape
Breakout Angle
90
Material Systems Code
20
Resistant To
Fluids
Number of Branches/Legs
3
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Wire/Cable Main Branch OD
.28 " - .46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.