Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3.54 in 301A028-25-0

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3.54 in (Discontinued)

  • Mfr # 301A028-25-0
  • Zoro # G205917599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301A028-25-0
Zoro #
G205917599
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.54 in
Size Code
28

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.40 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.79 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Number of Branches/Legs
3
Material Code
25
Molded Part Shape
T Shape
Molded Part Shape Code
301A
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.