Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 4.14 in 951401-000

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 4.14 in (Discontinued)

  • Mfr # 951401-000
  • Zoro # G305917468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951401-000
Zoro #
G305917468
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.14 in
Cable Diameter Range
6.4 " - 15 in
Wire/Cable Outside Diameter
.3 in, .276 in, .39 in, .35 in, .31 in
Entry Size (Spin Coupling Adapter)
4 " - 5

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Material Systems Code
200
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/4, BS-G-198-5-DD, DEF Std 59-97 Issue 3 Type DD
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.