Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 5.38 in 820243-000

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black, 5.38 in (Discontinued)

  • Mfr # 820243-000
  • Zoro # G005917621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820243-000
Zoro #
G005917621
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.38 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.74/0.38 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.52/0.76 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Breakout Angle
30
Material Code
25
Wire/Cable Sm Branch OD
.55 in, .43 in, .47 in
Molded Part Shape
One to Three Cables
Number of Branches/Legs
3
Wire/Cable OD
.79 in, .94 in, 1.02 in, .87 in, 1.1 in, 1.18 in
Transition Type
1 to 3 Cables
Wire/Cable Main Branch OD
.43 in, .47 in, .55 in
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Special Requirements
Flame Retarded
Molded Part Type
Transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.