Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 3:1 I.D. Shrink Ratio, Black, 1.97 in 204K012-3-0

Heat Shrink Boot, Single Wall, 3:1 I.D. Shrink Ratio, Black, 1.97 in (Discontinued)

  • Mfr # 204K012-3-0
  • Zoro # G905975165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204K012-3-0
Zoro #
G905975165
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.97 in
Wire/Cable Outside Diameter
.15 in,.157 in,.177 in,.18 in,.2 in,3.5 mm,4 mm,5 mm
Cable Diameter Range
3.3 " - 8 mm[3.3 " - 8 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.55/0.13 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.71/0.31 in
Molded Part Shape Code
204
Molded Part Shape
Straight
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Material Code
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.