This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 3:1 I.D. Shrink Ratio, Black, 1.97 in 822283-000

Heat Shrink Boot, Single Wall, 3:1 I.D. Shrink Ratio, Black, 1.97 in (Discontinued)

  • Mfr # 822283-000
  • Zoro # G305975161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822283-000
Zoro #
G305975161
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.97 in
Entry Size (Spin Coupling Adapter)
6 " - 7
Wire/Cable Outside Diameter
.18 in, .15 in, .157 in, .2 in, .177 in
Cable Diameter Range
3.3 " - 8 in

Details

Item
Heat Shrink Boot
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.55/0.13 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.71/0.31 in
Approved Standards
SAE AS I 81765/1, Type I, UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA, BS-G-198-5-DA
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.