Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black 382A012-100-0

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 382A012-100-0
  • Zoro # G905982125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382A012-100-0
Zoro #
G905982125
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
12

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.24/0.13 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
382A
Material Code
100
Molded Part Shape
Y Shape
Emission Features
Halogen-Free
Flammability
Low Fire Hazard
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
100
Number of Branches/Legs
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.