This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2.4:1 I.D. Shrink Ratio, Black, 4.17 in 904734-000

Heat Shrink Boot, Single Wall, 2.4:1 I.D. Shrink Ratio, Black, 4.17 in (Discontinued)

  • Mfr # 904734-000
  • Zoro # G205917643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904734-000
Zoro #
G205917643
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.17 in
Cable Diameter Range
.26 " - .614 in
Wire/Cable Outside Diameter
.39 in, .35 in, .43 in, .31 in, .433 in, .276 in, .3 in
Entry Size (Spin Coupling Adapter)
4 " - 6

Details

Item
Heat Shrink Boot
Shrink Ratio
2.4:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.39/0.26 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.94/0.68 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
SAE AS I 81765/1, Type I
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.