Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, Polyolefin, 30/30 Id Before Shrink, 2.1:1 Shrink Ratio, Black 222K132-3-0

Heat Shrink Boot, Single Wall, Polyolefin, 30/30 Id Before Shrink, 2.1:1 Shrink Ratio, Black (Discontinued)

  • Mfr # 222K132-3-0
  • Zoro # G105790544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222K132-3-0
Zoro #
G105790544
UPC #
-
Country of Origin
Mexico

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Black
Insulation Material
Modified Polyolefin
Maximum Operating Temperature
135 Degrees C
Material
Modified Polyolefin
Standards
BS-G-198-5-DA; DEF Std 59-97 Issue 3 Type DA; SAE AS I 81765/1, Type I; UL 224 File E85381

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.