
Heat Shrink Boot, Straight, Molded Part Shape Code 202, Lipped, Materail Code 3 (Discontinued)
- Mfr # 202D921-3-0
- Zoro # G805917418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202D921-3-0
Zoro #
G805917418
UPC #
-
Country of Origin
Mexico
Dimensions
Wire/Cable Outside Diameter
.09 in,.1 in,.12 in,.14 in,2.3 mm,2.5 mm,3 mm,3.5 mm
Connector or Backshell Outside Diameter
.55 in,.63 in,.71 in,14 mm,16 mm,18 mm
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Molded Part Shape Code
202
Molded Part Shape
Straight
Material Systems Code
10
Material Code
3
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS 85049/140,SAE AS I 81765/1, Type I,UL 224, File E85381
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.