Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Straight, Molded Part Shape Code 202, Lipped, Materail Code 3 808405-000

Heat Shrink Boot, Straight, Molded Part Shape Code 202, Lipped, Materail Code 3 (Discontinued)

  • Mfr # 808405-000
  • Zoro # G705917471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808405-000
Zoro #
G705917471
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.12 in, .14 in, .1 in, .09 in
Connector or Backshell Outside Diameter
.71 in, .63 in, .55 in

Details

Item
Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Approved Standards
UL 224, File E85381, BS-G-198-5-DA, SAE AS 85049/140, SAE AS I 81765/1, Type I, DEF Std 59-97 Issue 3 Type DA
Molded Part Shape
Straight
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.