Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps 202A163-4/86-0 503679-000

Heat Shrink Cable Boots & End Caps 202A163-4/86-0 (Discontinued)

  • Mfr # 503679-000
  • Zoro # G905917684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503679-000
Zoro #
G905917684
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.7 in, .787 in, .63 in, .47 in, .55 in, .71 in, .43 in, .433 in
Cable Diameter Range
.37 " - 1.071 in

Details

Item
Adhesive Lined Heat Shrink Boot
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Material Systems Code
10
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.