Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps 202C611-71/180-0 356032-000

Heat Shrink Cable Boots & End Caps 202C611-71/180-0 (Discontinued)

  • Mfr # 356032-000
  • Zoro # G805917678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356032-000
Zoro #
G805917678
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter as Supplied
.69 in

Details

Material
Modified Polyolefin
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
AS SAE81765/1 Type II
Adhesive Type
Good Water Blocking Pre-Coat Adhesive
Operating Temperature Range
-30 " - 80 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.