Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.34/1.06 in, Black, 5-3/4 in 304683-000

Adhesive Lined Heat Shrink Lipped Boot, 1.34/1.06 in, Black, 5-3/4 in (Discontinued)

  • Mfr # 304683-000
  • Zoro # G605917564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304683-000
Zoro #
G605917564
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-3/4 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.69/0.5 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.34/1.06 in
Approved Standards
SC-X-15111
Material Systems Code
30
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.