Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.68/0.87 in, Black, 4.08 in 074587-000

Heat Shrink Lipped Boot, 1.68/0.87 in, Black, 4.08 in (Discontinued)

  • Mfr # 074587-000
  • Zoro # G705917686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074587-000
Zoro #
G705917686
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.08 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.68/0.87 in
Flammability
Low Fire Hazard
Material Systems Code
100
Approved Standards
VG95343 Parts 29 and 30
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.