Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.16 in, Black, Fluid-Resistant Modified Elastomer, 5.46 in 806788-000

Heat Shrink Lipped Boot, 1.16 in, Black, Fluid-Resistant Modified Elastomer, 5.46 in (Discontinued)

  • Mfr # 806788-000
  • Zoro # G705917624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806788-000
Zoro #
G705917624
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.46 in
Entry Size (Spin Coupling Adapter)
8 " - 10
Wire/Cable Outside Diameter
.43 in, .39 in, .433 in, .47 in, .63 in, .55 in
Cable Diameter Range
.331 " - .72 in
Entry Size (Solid or Fixed Adapter)
6 " - 8

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.74/0.33 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.16 in
Material Systems Code
25
Approved Standards
DEF Std 59-97 Issue 3 Type DE, BS-G-198-5-DE, IEC 62329-3-102, MIS-34867
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.