Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.72 in, Black, Flexible Polyolefin, 8 in 606375N002

Heat Shrink Lipped Boot, 1.72 in, Black, Flexible Polyolefin, 8 in (Discontinued)

  • Mfr # 606375N002
  • Zoro # G305917581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606375N002
Zoro #
G305917581
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Connector or Backshell Outside Diameter
1.57 in, 1.5 in, 1.69 in
Wire/Cable Outside Diameter
.63 in, .55 in, .79 in, .87 in, .71 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.34/0.48 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.72 in
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381
Molded Part Shape
Straight
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.