Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.35/0.38 in, Black, 3.32 in 488843-000

Adhesive Lined Heat Shrink Lipped Boot, 1.35/0.38 in, Black, 3.32 in (Discontinued)

  • Mfr # 488843-000
  • Zoro # G805917654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488843-000
Zoro #
G805917654
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.32 in
Entry Size (Solid or Fixed Adapter)
10
Cable Diameter Range
3.1 " - 6.7 in
Entry Size (Spin Coupling Adapter)
14 " - 20
Wire/Cable Outside Diameter
.2 in, .157 in, .18 in, .177 in, .15 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.02/0.12 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.35/0.38 in
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Approved Standards
MIS-34867, BS-G-198-5-DE, IEC 62329-3-102, DEF Std 59-97 Issue 3 Type DE
Material Systems Code
25
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.