Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.35/0.38 in, Black, 3.32 in 814065-000

Heat Shrink Lipped Boot, 1.35/0.38 in, Black, 3.32 in (Discontinued)

  • Mfr # 814065-000
  • Zoro # G005917553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814065-000
Zoro #
G005917553
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.32 in
Wire/Cable Outside Diameter
.177 in, .15 in, .2 in, .157 in, .18 in
Cable Diameter Range
3.1 " - 6.7 in
Entry Size (Spin Coupling Adapter)
14 " - 20
Entry Size (Solid or Fixed Adapter)
10

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.02/0.12 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.35/0.38 in
Material Systems Code
10
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.