Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.72/0.45 in, Black, 3.92 in 806709-000

Heat Shrink Lipped Boot, 1.72/0.45 in, Black, 3.92 in (Discontinued)

  • Mfr # 806709-000
  • Zoro # G605917649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806709-000
Zoro #
G605917649
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.92 in
Cable Diameter Range
3.6 " - 7.9 in
Wire/Cable Outside Diameter
.18 in, .2 in, .157 in, .177 in, .236 in
Entry Size (Spin Coupling Adapter)
20 " - 22
Entry Size (Solid or Fixed Adapter)
12 " - 16

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.34/0.14 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.72/0.45 in
Molded Part Type
Molded Boot
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Approved Standards
DEF Std 59-97 Issue 3 Type DE, BS-G-198-5-DE, IEC 62329-3-102, MIS-34867

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.