
Heat Shrink Lipped Boot, 0.94/0.68 in, Black, 4.17 in (Discontinued)
- Mfr # 811551-000
- Zoro # G605917618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811551-000
Zoro #
G605917618
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.17 in
Entry Size (Spin Coupling Adapter)
4 " - 6
Wire/Cable Outside Diameter
.433 in, .31 in, .43 in, .39 in, .35 in, .3 in, .276 in
Cable Diameter Range
.26 " - .614 in
Details
Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.39/0.26 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.94/0.68 in
Molded Part Type
Molded Boot
Material Systems Code
30
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Approved Standards
SC-X-15111
Adhesive Type
Adhesive Purchased Separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.