Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.94/0.68 in, Black, 4.17 in 754425-000

Adhesive Lined Heat Shrink Lipped Boot, 0.94/0.68 in, Black, 4.17 in (Discontinued)

  • Mfr # 754425-000
  • Zoro # G405917627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754425-000
Zoro #
G405917627
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.17 in
Entry Size (Spin Coupling Adapter)
4 " - 6
Wire/Cable Outside Diameter
.3 in, .43 in, .31 in, .35 in, .39 in, .276 in, .433 in
Cable Diameter Range
.26 " - .614 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.39/0.26 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.94/0.68 in
Approved Standards
SAE AS I 81765/1, Type I
Molded Part Type
Molded Boot
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.