Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.07/0.82 in, Black, 4.77 in 811552-000

Heat Shrink Lipped Boot, 1.07/0.82 in, Black, 4.77 in (Discontinued)

  • Mfr # 811552-000
  • Zoro # G905917646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811552-000
Zoro #
G905917646
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in
Entry Size (Solid or Fixed Adapter)
4
Entry Size (Spin Coupling Adapter)
6 " - 7
Cable Diameter Range
.299 " - .689 in
Wire/Cable Outside Diameter
.43 in, .39 in, .433 in, .47 in, .35 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.52/0.30 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.07/0.82 in
Molded Part Type
Molded Boot
Material Systems Code
30
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Approved Standards
SC-X-15111

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.