Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.94/0.55 in, Black, 1-1/2 in 631516-000

Adhesive Lined Heat Shrink Lipped Boot, 0.94/0.55 in, Black, 1-1/2 in (Discontinued)

  • Mfr # 631516-000
  • Zoro # G505917572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631516-000
Zoro #
G505917572
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Wire/Cable Outside Diameter
.31 in, .236 in, .276 in, .3 in, .35 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Cable Diameter Range
5.6 " - 14 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.94/0.55 in
Molded Part Type
Molded Boot
Flammability
Low Fire Hazard
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
100
Approved Standards
BS-G-198-5-DF, BR1326 listed Class G, IEC 62329-3-101, DEF Std 59-97 Issue 3 Type DF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.